Calibration gas, Helium, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure

  • Mfr # HE UHPP17

  • Zoro # G1137825


product price:  $38.29
/ea

Key Features

Gas Name
Helium, Nitrogen
Cylinder Capacity
17 L
For Use With
All OEM Gas Detectors
Gas Mixture
Helium 99.999%
Max. Pressure
240 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE UHPP17
Zoro #
G1137825
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Helium, Nitrogen
Cylinder Capacity
17 L
For Use With
All OEM Gas Detectors
Gas Mixture
Helium 99.999%
Max. Pressure
240 psi
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
Container Type
Cylinder
Gas Type
Helium, Nitrogen
Product Type
Calibration Gas
CAS Number
7440-59-7, 7727-37-9
Outlet Connection Type
NGT
Reusability
Disposable
Chemical Formula
He, N2
Operating Pressure - Maximum
240 psi
Standards
ISO 9001:2015
CGA Number
CGA 600

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Helium 99.999 Percent, Gas Type Helium, Nitrogen, Product Type Calibration Gas, Chemical Formula He, N2, CAS Number 7440-59-7, 7727-37-9, Accuracy +/-5 Percent, Background Gas Not Applicable, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products