Zoro Homepage

Calibration Gas, Hexane, Nitrogen, Oxygen, 116 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 116ES-336

  • Zoro # G1119004


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hexane, Nitrogen, Oxygen
Cylinder Capacity
116 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116ES-336
Zoro #
G1119004
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hexane, Nitrogen, Oxygen
Cylinder Capacity
116 L
Gas Mixture
Hexane (50% LEL) 0.55%, Oxygen 12%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Hexane, Oxygen
Outlet Connection Type
UNF
Standards
ISO 9001:2015
Container Type
Cylinder
Operating Pressure - Maximum
1,000 psi
CAS Number
110-54-3, 7782-44-7
Chemical Formula
C6H14, O2
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Hexane (50 Percent LEL) 0.55 Percent, Oxygen 12 Percent, Gas Type Hexane, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, O2, CAS Number 110-54-3, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.