Calibration gas, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # HY UHPP34

  • Zoro # G1109028


product price: $49.89
/ea

Key Features

Gas Name
Hydrogen
Cylinder Capacity
34 L
For Use With
All OEM Gas Detectors
Gas Mixture
Hydrogen 99.999%
Max. Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY UHPP34
Zoro #
G1109028
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Hydrogen
Cylinder Capacity
34 L
For Use With
All OEM Gas Detectors
Gas Mixture
Hydrogen 99.999%
Max. Pressure
500 psi
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
CAS Number
1333-74-0
Gas Type
Hydrogen
Chemical Formula
H2
Container Type
Cylinder
Standards
ISO 9001:2015
Product Type
Calibration Gas
Reusability
Disposable
Operating Pressure - Maximum
500 psi
CGA Number
CGA 600

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen 99.999 Percent, Gas Type Hydrogen, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Accuracy +/-5 Percent, Background Gas Not Applicable, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products