Calibration Gas, Hydrogen, Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (Discontinued)
- Mfr # 105EZ-304
- Zoro # G1165834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105EZ-304
Zoro #
G1165834
UPC #
-
Country of Origin
Unknown
Dimensions
Cylinder Dia.
3 13/64 in
Cylinder Height
14 in
Connection Size
C-10
Details
Item
Calibration Gas
Gas Name
Hydrogen, Nitrogen
Cylinder Capacity
105 L
Gas Mixture
100 ppm Carbon Monoxide, 2.5% Methane (50% LEL), Balance Air
Max. Pressure
1,200 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors
Description
Calibration Gas, Cylinder Capacity 105 L, Cylinder Height 14 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 100 ppm Carbon Monoxide, 2.5 Percent Methane (50 Percent LEL), Balance Air, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.