Zoro Homepage

Calibration Gas, Hydrogen, Nitrogen, Oxygen, 116 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 116ES-385

  • Zoro # G1119485


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen, Nitrogen, Oxygen
Cylinder Capacity
116 L
Gas Mixture
Hydrogen 1,000 ppm, Oxygen 12%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116ES-385
Zoro #
G1119485
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hydrogen, Nitrogen, Oxygen
Cylinder Capacity
116 L
Gas Mixture
Hydrogen 1,000 ppm, Oxygen 12%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Outlet Connection Type
UNF
CAS Number
1333-74-0, 7782-44-7
Gas Type
Hydrogen, Oxygen
Container Type
Cylinder
Standards
ISO 9001:2015
Chemical Formula
H2, O2
Operating Pressure - Maximum
1,000 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen 1,000 ppm, Oxygen 12 Percent, Gas Type Hydrogen, Oxygen, Product Type Calibration Gas, Chemical Formula H2, O2, CAS Number 1333-74-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products