Calibration gas, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X03AI97CP580002

  • Zoro # G1145069


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide, Methane Oxygen, Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulfide 40 ppm, Methane (50% LEL) 2.5%
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X03AI97CP580002
Zoro #
G1145069
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Methane Oxygen, Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulfide 40 ppm, Methane (50% LEL) 2.5%
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
Product Type
Calibration Gas
Outlet Connection Type
UNF
Reusability
Disposable
Chemical Formula
CH4, H2S, N2, O2
Operating Pressure - Maximum
500 psi
Standards
ISO 9001:2015
Gas Type
Hydrogen Sulfide, Methane Oxygen, Nitrogen
CAS Number
74-82-8, 7727-37-9, 7782-44-7, 7783-06-4
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 40 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Hydrogen Sulfide, Methane Oxygen, Nitrogen, Product Type Calibration Gas, Chemical Formula CH4, H2S, N2, O2, CAS Number 74-82-8, 7727-37-9, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products