Zoro Homepage

Calibration gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 34L-455X

  • Zoro # G1103157


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
34 L
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34L-455X
Zoro #
G1103157
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulfide 25 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
Product Type
Calibration Gas
CAS Number
109-66-0, 7782-44-7, 7783-06-4
Gas Type
Hydrogen Sulfide, Oxygen, Pentane
Container Type
Cylinder
Outlet Connection Type
UNF
Operating Pressure - Maximum
500 psi
Standards
ISO 9001:2015
Chemical Formula
C5H12, H2S, O2
Reusability
Disposable

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Hydrogen Sulfide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, H2S, O2, CAS Number 109-66-0, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.