Calibration Gas, Hydrogen Sulfide, Nitrogen, Propane, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X03NI98CA340000

  • Zoro # G1103498


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide, Nitrogen, Propane
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X03NI98CA340000
Zoro #
G1103498
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Nitrogen, Propane
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulfide 20 ppm, Propane 1.1%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Container Type
Cylinder
Chemical Formula
C3H8, H2S
Product Type
Calibration Gas
Gas Type
Hydrogen Sulfide, Propane
CAS Number
74-98-6, 7783-06-4
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Outlet Connection Type
UNF
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 20 ppm, Propane 1.1 Percent, Gas Type Hydrogen Sulfide, Propane, Product Type Calibration Gas, Chemical Formula C3H8, H2S, CAS Number 74-98-6, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.