Calibration Gas, Isobutane, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # 17L-18

  • Zoro # G1100059


product price: $34.79
/ea

Key Features

Gas Name
Isobutane, Nitrogen
Cylinder Capacity
17 L
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17L-18
Zoro #
G1100059
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Isobutane, Nitrogen
Cylinder Capacity
17 L
Gas Mixture
Isobutane 1.19%
Max. Pressure
240 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
240 psi
CGA Number
CGA 600
CAS Number
75-28-5
Chemical Formula
C4H10
Outlet Connection Type
NGT
Product Type
Calibration Gas
Container Type
Cylinder
Gas Type
Isobutane
Reusability
Disposable
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutane 1.19 Percent, Gas Type Isobutane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 75-28-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products