This item is Discontinued.

Gasco Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy 103L-135N-75

Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (Discontinued)

  • Mfr # 103L-135N-75
  • Zoro # G1123414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103L-135N-75
Zoro #
G1123414
UPC #
-
Country of Origin
Unknown

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13 2/3 in
Connection Size
C-10 (5/8 in UNF)

Details

Item
Calibration Gas
Gas Name
Methane, Nitrogen
Cylinder Capacity
103 L
Gas Mixture
75% Methane, Balance Nitrogen
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 103 L, Cylinder Height 13 2/3 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 75 Percent Methane, Balance Nitrogen, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.