Calibration Gas, Methane, Nitrogen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (Discontinued)
- Mfr # 105ES-135N-70
- Zoro # G1148438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105ES-135N-70
Zoro #
G1148438
UPC #
-
Country of Origin
Unknown
Dimensions
Cylinder Dia.
3 13/64 in
Cylinder Height
12 1/2 in
Connection Size
C-10
Details
Item
Calibration Gas
Gas Name
Methane, Nitrogen
Cylinder Capacity
105 L
Gas Mixture
70% Methane, Balance Nitrogen
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors
Description
Calibration Gas, Cylinder Capacity 105 L, Cylinder Height 12 1/2 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 70 Percent Methane, Balance Nitrogen, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.