Calibration Gas, Methane, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (Discontinued)
- Mfr # 17L-135N-90
- Zoro # G1098318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17L-135N-90
Zoro #
G1098318
UPC #
-
Country of Origin
Unknown
Dimensions
Cylinder Dia.
2 9/10 in
Cylinder Height
10 3/4 in
Connection Size
CGA 600
Details
Item
Calibration Gas
Gas Name
Methane, Nitrogen
Cylinder Capacity
17 L
Gas Mixture
90% Methane, Balance Nitrogen
Max. Pressure
240 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors
Description
Calibration Gas, Cylinder Capacity 17 L, Cylinder Height 10 3/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 90 Percent Methane, Balance Nitrogen, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.