Calibration Gas, Methane, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # X03NI82CP170000

  • Zoro # G1100987


product price:  $40.19
/ea

Key Features

Gas Name
Methane, Nitrogen, Oxygen
Cylinder Capacity
17 L
Gas Mixture
Methane (50% LEL) 2.5%, Oxygen 15%
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X03NI82CP170000
Zoro #
G1100987
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Methane, Nitrogen, Oxygen
Cylinder Capacity
17 L
Gas Mixture
Methane (50% LEL) 2.5%, Oxygen 15%
Max. Pressure
240 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Reusability
Disposable
Standards
ISO 9001:2015
Chemical Formula
CH4, O2
CGA Number
CGA 600
CAS Number
74-82-8, 7782-44-7
Operating Pressure - Maximum
240 psi
Product Type
Calibration Gas
Outlet Connection Type
NGT
Container Type
Cylinder
Gas Type
Methane, Oxygen

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 15 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.