Calibration gas, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X03NI80CP5813Q2

  • Zoro # G1144055


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Methane, Nitrogen, Oxygen
Cylinder Capacity
58 L
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X03NI80CP5813Q2
Zoro #
G1144055
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Outlet Connection Size
5/8 in
Cylinder Diameter
3.53 in

Details

Item
Calibration Gas
Gas Name
Methane, Nitrogen, Oxygen
Cylinder Capacity
58 L
For Use With
All OEM Gas Detectors
Gas Mixture
Methane (50% LEL) 2.5%, Oxygen 17%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
Container Type
Cylinder
Reusability
Disposable
CAS Number
74-82-8, 7782-44-7
Gas Type
Methane, Oxygen
Outlet Connection Type
UNF
Operating Pressure - Maximum
500 psi
Chemical Formula
CH4, O2
Product Type
Calibration Gas
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 17 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.