Zoro Homepage

Calibration Gas, Methane, Nitrogen, Oxygen, Pentane, 34 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # X03NI83CP340063

  • Zoro # G1140887


product price: $47.19
/ea

Key Features

Gas Name
Methane, Nitrogen, Oxygen, Pentane
Cylinder Capacity
34 L
Gas Mixture
Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL)
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X03NI83CP340063
Zoro #
G1140887
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Methane, Nitrogen, Oxygen, Pentane
Cylinder Capacity
34 L
Gas Mixture
Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL)
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Gas Type
Methane, Oxygen, Pentane
Chemical Formula
C5H12, CH4, O2
Standards
ISO 9001:2015
Product Type
Calibration Gas
CGA Number
CGA 600
Container Type
Cylinder
CAS Number
109-66-0, 74-82-8, 7782-44-7

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (29 Percent LEL) 1.45 Percent, Oxygen 15 Percent, Pentane (58 Percent LEL), Gas Type Methane, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CH4, O2, CAS Number 109-66-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products