Zoro Homepage

Calibration Gas, Methane, Nitrogen, Oxygen, Propane, 44 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 44ES-308

  • Zoro # G1112528


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Methane, Nitrogen, Oxygen, Propane
Cylinder Capacity
44 L
Gas Mixture
Oxygen 18.5%, Propane (31.4% LEL) 0.66%
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44ES-308
Zoro #
G1112528
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Methane, Nitrogen, Oxygen, Propane
Cylinder Capacity
44 L
Gas Mixture
Oxygen 18.5%, Propane (31.4% LEL) 0.66%
Max. Pressure
825 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Methane, Oxygen, Propane
Standards
ISO 9001:2015
Reusability
Refillable
Chemical Formula
C3H8, CH4, O2
CAS Number
74-82-8, 74-98-6, 7782-44-7
Container Type
Cylinder
Outlet Connection Type
UNF
Operating Pressure - Maximum
825 psi
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 18.5 Percent, Propane (31.4 Percent LEL) 0.66 Percent, Gas Type Methane, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CH4, O2, CAS Number 74-82-8, 74-98-6, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.