Zoro Homepage

Calibration Gas, Methane, Nitrogen, Oxygen, Sulfur Dioxide, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 34L-433X

  • Zoro # G1102913


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Methane, Nitrogen, Oxygen, Sulfur Dioxide
Cylinder Capacity
34 L
Gas Mixture
Methane (50% LEL) 2.5%, Oxygen 19%, Sulfur Dioxide 10 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34L-433X
Zoro #
G1102913
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Methane, Nitrogen, Oxygen, Sulfur Dioxide
Cylinder Capacity
34 L
Gas Mixture
Methane (50% LEL) 2.5%, Oxygen 19%, Sulfur Dioxide 10 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
UNF
Gas Type
Methane, Oxygen, Sulfur Dioxide
CAS Number
74-82-8, 7446-09-5, 7782-44-7
Chemical Formula
CH4, O2, SO2
Reusability
Disposable
Standards
ISO 9001:2015
Container Type
Cylinder
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Sulfur Dioxide 10 ppm, Gas Type Methane, Oxygen, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula CH4, O2, SO2, CAS Number 74-82-8, 7446-09-5, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.