Shop GASCO
See all product information
Create Account
Calibration Gas, Nitric Oxide/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy
- Mfr # X02NI99CA580017
- Zoro # G1147704
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Nitric Oxide/Nitrogen
Cylinder Capacity
58 L
Max. Pressure
1,000 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02NI99CA580017
- Zoro #
- G1147704
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Nitric Oxide/Nitrogen
- Cylinder Capacity
- 58 L
- Gas Mixture
- Nitric Oxide 50 ppm
- Max. Pressure
- 1,000 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Product Type
- Calibration Gas
- Standards
- ISO 9001:2015
- CAS Number
- 10102-43-9
- Container Type
- Cylinder
- Operating Pressure - Maximum
- 1,000 psi
- Reusability
- Refillable
- Outlet Connection Type
- UNF
- Chemical Formula
- NO
- Gas Type
- Nitric Oxide
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02NI99CA580017
Dimensions
- Cylinder Dia.
- 2 29/32 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Outlet Connection Size
- 5/8 in
- Cylinder Diameter
- 3.13 in
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Nitric Oxide 50 ppm, Gas Type Nitric Oxide, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.