Zoro Homepage

Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 34L-111-15

  • Zoro # G1109554


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, Nitrogen Dioxide
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/4 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34L-111-15
Zoro #
G1109554
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Nitrogen, Nitrogen Dioxide
Cylinder Capacity
34 L
Gas Mixture
Nitrogen Dioxide 15 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Reusability
Disposable
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Chemical Formula
NO2
Container Type
Cylinder
CAS Number
10102-44-0
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi
Gas Type
Nitrogen Dioxide

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Nitrogen Dioxide 15 ppm, Gas Type Nitrogen Dioxide, Product Type Calibration Gas, Chemical Formula NO2, CAS Number 10102-44-0, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.