Calibration gas, Nitrogen, Nitrous Oxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy

  • Mfr # X02NI99CP100012

  • Zoro # G1133878


product price: $135.85
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, Nitrous Oxide
Cylinder Capacity
103 L
For Use With
All OEM Gas Detectors
Gas Mixture
Nitrous Oxide 1,000 ppm
Max. Pressure
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X02NI99CP100012
Zoro #
G1133878
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, Nitrous Oxide
Cylinder Capacity
103 L
For Use With
All OEM Gas Detectors
Gas Mixture
Nitrous Oxide 1,000 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
Container Type
Cylinder
Gas Type
Nitrous Oxide
Standards
ISO 9001:2015
Reusability
Disposable
Outlet Connection Type
UNF
CAS Number
10024-97-2
Product Type
Calibration Gas
Operating Pressure - Maximum
1,000 psig
Chemical Formula
N2O

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Nitrous Oxide 1,000 ppm, Gas Type Nitrous Oxide, Product Type Calibration Gas, Chemical Formula N2O, CAS Number 10024-97-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products