Calibration gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy

  • Mfr # X02NI99CP109615

  • Zoro # G1124078


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Background Gas
Nitrogen
Max. Pressure
1,000 psi
Cylinder Height
13.6 in
For Use With
All OEM Gas Detectors
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02NI99CP109615
Zoro #
G1124078
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
13.6 in
Cylinder Dia.
3 21/64 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in

Details

Background Gas
Nitrogen
Max. Pressure
1,000 psi
For Use With
All OEM Gas Detectors
Item
Calibration Gas
Cylinder Capacity
103 L
Gas Mixture
Oxygen 250 ppm
Gas Name
Nitrogen, Oxygen
Cylinder Material
Steel
Calibration Certificate
NIST
Accuracy
+/-5%
Standards
ISO 9001:2015
Operating Pressure - Maximum
1,000 psig
Outlet Connection Type
UNF
CAS Number
7782-44-7
Gas Type
Oxygen
Container Type
Cylinder
Reusability
Disposable
Product Type
Calibration Gas
Chemical Formula
O2

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 250 ppm, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products