Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure

  • Mfr # 105ES-375MB

  • Zoro # G1156086


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, Oxygen
Cylinder Capacity
105 L
For Use With
All OEM Gas Detectors
Gas Mixture
Carbon Dioxide 1,800 ppm, Carbon Monoxide 600 ppm
Max. Pressure
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105ES-375MB
Zoro #
G1156086
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.2 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, Oxygen
Cylinder Capacity
105 L
For Use With
All OEM Gas Detectors
Gas Mixture
Carbon Dioxide 1,800 ppm, Carbon Monoxide 600 ppm
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-2%
Calibration Certificate
NIST
Outlet Connection Type
UNF
Gas Type
Oxygen
Product Type
Calibration Gas
Container Type
Cylinder
CAS Number
7782-44-7
Chemical Formula
O2
Operating Pressure - Maximum
1,200 psi
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1,800 ppm, Carbon Monoxide 600 ppm, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products