Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure

  • Mfr # 105ESL-378S

  • Zoro # G1156183


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, Oxygen
Cylinder Capacity
105 L
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
Cylinder Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105ESL-378S
Zoro #
G1156183
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.5 in
Connection Size
C-10
Cylinder Diameter
3.2 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, Oxygen
Cylinder Capacity
105 L
Gas Mixture
Carbon Monoxide 300 ppm, Oxygen 15%
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Container Type
Cylinder
Operating Pressure - Maximum
1,200 psi
Outlet Connection Type
C-10
Gas Type
Oxygen
Chemical Formula
O2
CAS Number
7782-44-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.5 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 300 ppm, Oxygen 15 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 1,200 psi

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.