Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure

  • Mfr # 221L-1ULTRA

  • Zoro # G1121034


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, Oxygen
Cylinder Capacity
221 L
Gas Mixture
Oxygen 20.9%
Max. Pressure
250 psi
Cylinder Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221L-1ULTRA
Zoro #
G1121034
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Outlet Connection Size
3/4 in
Cylinder Diameter
9 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, Oxygen
Cylinder Capacity
221 L
Gas Mixture
Oxygen 20.9%
Max. Pressure
250 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
O2
Product Type
Calibration Gas
Standards
ISO 9001:2015
CAS Number
7782-44-7
CGA Number
CGA 165
Gas Type
Oxygen
Outlet Connection Type
NGT
Container Type
Cylinder
Reusability
Disposable
Operating Pressure - Maximum
250 psi

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 20.9 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products