Zoro Homepage

Calibration Gas, Nitrogen, Oxygen, Pentane, 44 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 44ES-346

  • Zoro # G1113018


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, Oxygen, Pentane
Cylinder Capacity
44 L
Gas Mixture
Oxygen 15%, Pentane (45% LEL) 0.68%
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44ES-346
Zoro #
G1113018
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Nitrogen, Oxygen, Pentane
Cylinder Capacity
44 L
Gas Mixture
Oxygen 15%, Pentane (45% LEL) 0.68%
Max. Pressure
825 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C5H12, O2
Product Type
Calibration Gas
CAS Number
109-66-0, 7782-44-7
Gas Type
Oxygen, Pentane
Container Type
Cylinder
Outlet Connection Type
UNF
Operating Pressure - Maximum
825 psi
Standards
ISO 9001:2015
Reusability
Refillable

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 15 Percent, Pentane (45 Percent LEL) 0.68 Percent, Gas Type Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, O2, CAS Number 109-66-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.