Zoro Homepage

Calibration Gas, Nitrogen, Oxygen, Propane, 34 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # 34LS-308S

  • Zoro # G1140668


product price: $50.39
/ea

Key Features

Gas Name
Nitrogen, Oxygen, Propane
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34LS-308S
Zoro #
G1140668
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, Oxygen, Propane
Cylinder Capacity
34 L
Gas Mixture
Oxygen 18%, Propane (50% LEL) 1.05%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
500 psi
Standards
ISO 9001:2015
Container Type
Cylinder
Chemical Formula
C3H8, O2
Reusability
Disposable
Gas Type
Oxygen, Propane
CGA Number
CGA 600
Product Type
Calibration Gas
CAS Number
74-98-6, 7782-44-7

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 18 Percent, Propane (50 Percent LEL) 1.05 Percent, Gas Type Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, O2, CAS Number 74-98-6, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products