Calibration Gas, Nitrogen, R11, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure

  • Mfr # 116ES-78N-500

  • Zoro # G1119923


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, R11
Cylinder Capacity
116 L
Gas Mixture
Refrigerant R-11 500 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116ES-78N-500
Zoro #
G1119923
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Connection Size
C-10
Cylinder Diameter
3.5 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Nitrogen, R11
Cylinder Capacity
116 L
Gas Mixture
Refrigerant R-11 500 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Refrigerant R-11
Container Type
Cylinder
Outlet Connection Type
UNF
Chemical Formula
CCl3F
CAS Number
75-69-4
Product Type
Calibration Gas
Operating Pressure - Maximum
1,000 psi
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-11 500 ppm, Gas Type Refrigerant R-11, Product Type Calibration Gas, Chemical Formula CCl3F, CAS Number 75-69-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.