Calibration Gas, Nitrogen, R11, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
- Mfr # X02NI99CP1700G6
- Zoro # G1137134
product price:Â
$
43.59
/ea
Key Features
Gas Name
Nitrogen, R11
Cylinder Capacity
17 L
Gas Mixture
Refrigerant R-11 225 ppm
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02NI99CP1700G6
- Zoro #
- G1137134
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Nitrogen, R11
- Cylinder Capacity
- 17 L
- Gas Mixture
- Refrigerant R-11 225 ppm
- Max. Pressure
- 240 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Operating Pressure - Maximum
- 240 psi
- Product Type
- Calibration Gas
- Reusability
- Disposable
- CAS Number
- 75-69-4
- Container Type
- Cylinder
- Gas Type
- Refrigerant R-11
- Outlet Connection Type
- NGT
- Standards
- ISO 9001:2015
- Chemical Formula
- CCl3F
- CGA Number
- CGA 600
- Compatible Manufacturer Part Number
- X02NI99CP1700G6
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 2 9/10 in
- Cylinder Height
- 10.75 in
- Connection Size
- CGA 600
- Outlet Connection Size
- 3/4 in
- Cylinder Diameter
- 2.9 in
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-11 225 ppm, Gas Type Refrigerant R-11, Product Type Calibration Gas, Chemical Formula CCl3F, CAS Number 75-69-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.