Calibration Gas, Nitrogen, R11, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure

  • Mfr # 44ES-78N-500

  • Zoro # G1113815


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, R11
Cylinder Capacity
44 L
Gas Mixture
Refrigerant R-11 500 ppm
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44ES-78N-500
Zoro #
G1113815
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Nitrogen, R11
Cylinder Capacity
44 L
Gas Mixture
Refrigerant R-11 500 ppm
Max. Pressure
825 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Gas Type
Refrigerant R-11
Container Type
Cylinder
CAS Number
75-69-4
Chemical Formula
CCl3F
Operating Pressure - Maximum
825 psi
Product Type
Calibration Gas
Reusability
Refillable

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-11 500 ppm, Gas Type Refrigerant R-11, Product Type Calibration Gas, Chemical Formula CCl3F, CAS Number 75-69-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products