Calibration Gas, Nitrogen, R134A, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure

  • Mfr # X02NI99CA1625V2

  • Zoro # G1119853


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, R134A
Cylinder Capacity
116 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X02NI99CA1625V2
Zoro #
G1119853
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, R134A
Cylinder Capacity
116 L
Gas Mixture
Refrigerant R-134A 1,000 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
811-97-2
Container Type
Cylinder
Outlet Connection Type
UNF
Gas Type
Refrigerant R-134A
Operating Pressure - Maximum
1,000 psi
Chemical Formula
C2H2F4
Standards
ISO 9001:2015
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-134A 1,000 ppm, Gas Type Refrigerant R-134A, Product Type Calibration Gas, Chemical Formula C2H2F4, CAS Number 811-97-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products