Calibration Gas, Nitrogen, R134A, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure

  • Mfr # 221L-70N-1000

  • Zoro # G1121987


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, R134A
Cylinder Capacity
221 L
Max. Pressure
250 psi
Cylinder Dia.
9 in
Cylinder Height
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221L-70N-1000
Zoro #
G1121987
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Cylinder Diameter
9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, R134A
Cylinder Capacity
221 L
Gas Mixture
Refrigerant R-134A 1,000 ppm
Max. Pressure
250 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
NGT
Gas Type
Refrigerant R-134A
Operating Pressure - Maximum
250 psi
Standards
ISO 9001:2015
Chemical Formula
C2H2F4
Reusability
Disposable
Product Type
Calibration Gas
CAS Number
811-97-2
CGA Number
CGA 165
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-134A 1,000 ppm, Gas Type Refrigerant R-134A, Product Type Calibration Gas, Chemical Formula C2H2F4, CAS Number 811-97-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.