Calibration Gas, Nitrogen, R22, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # 34LS-22N-50

  • Zoro # G1140178


product price:  $50.39
/ea

Key Features

Gas Name
Nitrogen, R22
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34LS-22N-50
Zoro #
G1140178
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, R22
Cylinder Capacity
34 L
Gas Mixture
Refrigerant R-22 50 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Container Type
Cylinder
Standards
ISO 9001:2015
Gas Type
Refrigerant R-22
Product Type
Calibration Gas
CGA Number
CGA 600
CAS Number
75-45-6
Chemical Formula
CHClF2
Reusability
Disposable
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-22 50 ppm, Gas Type Refrigerant R-22, Product Type Calibration Gas, Chemical Formula CHClF2, CAS Number 75-45-6, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.