This item is Discontinued.

Gasco Calibration Gas, Nitrogen, Toluene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure X02NI99CP1740G4

This item is Discontinued.

Gasco

Calibration Gas, Nitrogen, Toluene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (Discontinued)

Mfr # X02NI99CP1740G4
Zoro # G1100445
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X02NI99CP1740G4
Zoro #
G1100445
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Nitrogen, Toluene
Cylinder Capacity
17 L
Gas Mixture
Toluene 100 ppm
Max. Pressure
240 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Standards
ISO 9001:2015
Container Type
Cylinder
Reusability
Disposable
Gas Type
Toluene
Outlet Connection Type
NGT
Operating Pressure - Maximum
240 psi
CAS Number
108-88-3
Chemical Formula
C7H8
CGA Number
CGA 600
Compatible Product Type
OEM Gas Detectors

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Toluene 100 ppm, Gas Type Toluene, Product Type Calibration Gas, Chemical Formula C7H8, CAS Number 108-88-3, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.