Calibration Gas, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure

  • Mfr # 105ES-374

  • Zoro # G1156016


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Oxygen
Cylinder Capacity
105 L
Gas Mixture
Carbon Monoxide 50 ppm, Oxygen 18%
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105ES-374
Zoro #
G1156016
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.2 in

Details

Item
Calibration Gas
Gas Name
Oxygen
Cylinder Capacity
105 L
Gas Mixture
Carbon Monoxide 50 ppm, Oxygen 18%
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
7782-44-7
Outlet Connection Type
UNF
Product Type
Calibration Gas
Container Type
Cylinder
Gas Type
Oxygen
Standards
ISO 9001:2015
Operating Pressure - Maximum
1,200 psi
Chemical Formula
O2

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Oxygen 18 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products