Calibration Gas, Oxygen Zero Air, 552 L, CGA 590 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure

  • Mfr # AI UZP55

  • Zoro # G1104706


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Oxygen Zero Air
Cylinder Capacity
552 L
Max. Pressure
2,200 psi
Cylinder Dia.
4 1/2 in
Cylinder Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI UZP55
Zoro #
G1104706
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/2 in
Cylinder Height
25 in
Connection Size
CGA 590
Cylinder Diameter
4.5 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Oxygen Zero Air
Cylinder Capacity
552 L
Gas Mixture
Zero Air 20.9% Oxygen
Max. Pressure
2,200 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Reusability
Disposable
Gas Type
Oxygen
Standards
ISO 9001:2015
CGA Number
CGA 590
Operating Pressure - Maximum
2,200 psi
CAS Number
7782-44-7
Container Type
Cylinder
Chemical Formula
O2
Product Type
Calibration Gas
Outlet Connection Type
NGT

Description

Calibration Gas, CGA Number CGA 590, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 25 in, For Use With All OEM Gas Detectors, Gas Mixture Zero Air 20.9 Percent Oxygen, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products