Calibration Gas, Pentane, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure

  • Mfr # 105ES-370

  • Zoro # G1156043


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Pentane
Cylinder Capacity
105 L
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105ES-370
Zoro #
G1156043
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Cylinder Diameter
3.2 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Pentane
Cylinder Capacity
105 L
Gas Mixture
Carbon Monoxide 100 ppm, Pentane (25% LEL) 0.35%
Max. Pressure
1,200 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
CAS Number
109-66-0
Chemical Formula
C5H12
Container Type
Cylinder
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,200 psi
Gas Type
Pentane
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CAS Number 109-66-0, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products