Calibration Gas, Pure Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure

  • Mfr # NI UHPP44

  • Zoro # G1114086


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Pure Nitrogen
Cylinder Capacity
44 L
Gas Mixture
Nitrogen 99.999%
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NI UHPP44
Zoro #
G1114086
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Pure Nitrogen
Cylinder Capacity
44 L
Gas Mixture
Nitrogen 99.999%
Max. Pressure
825 psi
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Container Type
Cylinder
Outlet Connection Type
UNF
Product Type
Calibration Gas
CAS Number
7727-37-9
Operating Pressure - Maximum
825 psi
Gas Type
Pure Nitrogen
Reusability
Refillable
Chemical Formula
N2

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Nitrogen 99.999 Percent, Gas Type Pure Nitrogen, Product Type Calibration Gas, Chemical Formula N2, CAS Number 7727-37-9, Accuracy +/-5 Percent, Background Gas Not Applicable, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.