Zoro Homepage

Gas Cylinder Regulator

  • Mfr # PRN5010127-10

  • Zoro # G8451895


product price: $25.15
/ea

Key Features

For Use With
70 Series Gas Regulators, 71 Series Gas Regulators
Material
Nickle Plated Brass
Industry Type
Healthcare
Standards
ISO 9001:2015
Product Type
Gas Regulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRN5010127-10
Zoro #
G8451895
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
3/16 in

Details

Item
Gas Cylinder Regulator
For Use With
70 Series Gas Regulators, 71 Series Gas Regulators
Material
Nickle Plated Brass
Industry Type
Healthcare
Standards
ISO 9001:2015
Product Type
Gas Regulator
Body Finish
Nickel Plated
Flow Rate - Minimum
0.2 lpm
Gauge Pressure Range
1,500 psi
Flow Rate Scale Range
0.2 to 6 lpm
Body Material
Brass
CGA Number
CGA C10
Outlet Connection Type
Barb
Flow Rate - Maximum
6 lpm

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With 70 Series Gas Regulators, 71 Series Gas Regulators, For Cylinder Volume Not Applicable, Body Finish Nickel Plated, CGA Number CGA C10, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 1,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.