Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Bump It-50-100
Zoro #
G5210283
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
1 3/4 in
Cylinder Height
6 in
Connection Size
Cup Actuator
Details
Gas Name
Carbon Monoxide
Item
Bump Gas
For Use With
Single Gas Carbon Monoxide Monitors
Cylinder Capacity
2 L
Max. Pressure
160 psi
Calibration Certificate
NIST
Industry Type
Healthcare
Gas Mixture
100 PPM Carbon Monoxide, Balance Air
Accuracy
0.1
Cylinder Material
Aluminum
Background Gas
Air
Description
Bump Gas, Cylinder Capacity 2 L, Cylinder Height 6 in, For Use With Single Gas Carbon Monoxide Monitors, Gas Mixture 100 PPM Carbon Monoxide, Balance Air, Accuracy 0.1, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.