Zoro Homepage

0523-101Q-Sg588Dx Rotary Vane Pump

  • Mfr # 0523-101Q-G588NDX

  • Zoro # G0665065


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Voltage
110/220 to 240V AC, 115/220 to 230V AC
Inlet Size
1/4 in
Outlet Size
1/4 in
Includes
Internal Muffler and Filter, Silencer, Thermal Protector
Overall Height
6.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0523-101Q-G588NDX
Zoro #
G0665065
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Height
6.36 in
Overall Width
5.63 in
Overall Length
14.12 in

Details

Item
Vacuum Pump
Voltage
110/220 to 240V AC, 115/220 to 230V AC
Includes
Internal Muffler and Filter, Silencer, Thermal Protector
Standards
CE, cURus, UKCA
Phase
Single
Maximum Speed @ 50 Hz
1,425 RPM
Free Air Flow Rate
4 cfm, 4.5 cfm
Maximum Pressure
10 psi
Inlet Type
NPT
Wattage
0.18 kW
Output Power
0.25 hp
Maximum Pressure @ 50 Hz
10 psi
Maximum Speed
1,725 RPM
Maximum Continuous Pressure
10 psi
Maximum Vacuum
26 in Hg
Sound Level
70 dBA
Weight
32 lb
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
33.8 Degrees F
Insulation Class
B
Inlet Gender
Female
Outlet Gender
Female
Outlet Type
NPT
Thermal Protection
Yes
Lubrication Type
No Oil
Pump Type
Rotary Vane
Series
Gast
Power Source
Corded Electric
Duty Cycle
Continuous
Frequency
50 Hz, 60 Hz
Current Rating
2.5 A
Environment
Laboratory, Medical
Life Expectancy
4,000 hr
Maximum Intermittent Pressure
10 psi
Filter Element Material
Polypropylene
Housing Material
Grey Iron
Compressor/Pump Enclosure Material
Grey Iron

Description

Vacuum Pump, Output Power 0.25 hp, Phase Single, Voltage 110/220 to 240V AC, 115/220 to 230V AC, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 4 cfm, 4.5 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.