Zoro Homepage

1023-V2-Sg608X Rotary Vane Pump

  • Mfr # 1023-V2-G608NEX

  • Zoro # G0665029


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 110/220 to 240V AC, 100 to 115/208 to 230V AC
Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Width
9.58 in
Overall Length
18.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023-V2-G608NEX
Zoro #
G0665029
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Width
9.58 in
Overall Length
18.52 in
Overall Height
9.96 in

Details

Item
Vacuum Pump
Voltage
100 to 110/220 to 240V AC, 100 to 115/208 to 230V AC
Standards
CE, cURus, UKCA
Includes
Constant Level Oiler AD125K, Filter AB599, Muffler AB599C, Oil Reservoir AD117
Phase
Single
Maximum Continuous Pressure
10 psi
Wattage
0.56 kW
Sound Level
70 dBA
Maximum Pressure
10 psi
Maximum Speed @ 50 Hz
1,425 RPM
Maximum Operating Temperature
104 Degrees F
Maximum Vacuum
26 in Hg
Inlet Type
NPT
Maximum Pressure @ 50 Hz
10 psi
Free Air Flow Rate
8 cfm, 10 cfm
Maximum Speed
1,725 RPM
Output Power
0.75 hp
Minimum Operating Temperature
33.8 Degrees F
Weight
54 lb
Outlet Gender
Female
Thermal Protection
Yes
Environment
Laboratory, Medical
Pump Type
Rotary Vane
Lubrication Type
No Oil
Series
Gast
Duty Cycle
Continuous
Frequency
50 Hz, 60 Hz
Insulation Class
B
Outlet Type
NPT
Inlet Gender
Female
Current Rating
8 A
Power Source
Corded Electric
Life Expectancy
4,000 hr
Compressor/Pump Enclosure Material
Grey Iron
Maximum Intermittent Pressure
10 psi
Housing Material
Grey Iron
Filter Element Material
Polypropylene

Description

Vacuum Pump, Output Power 0.75 hp, Phase Single, Voltage 100 to 110/220 to 240V AC, 100 to 115/208 to 230V AC, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 8 cfm, 10 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.