Shop GAST
See all product information
Create Account
Air Compressor, 16.97 in L, 60 Hz, 120V
- Mfr # 1994015
- Zoro # G424158643
product price:Â
$
2,193.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Air Tank Style
Hot Dog
Number of Stages
1
Overall Height
12.79 in
Lubrication Type
True Oil-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1994015
- Zoro #
- G424158643
- UPC #
- 0850058692531
- Country of Origin
- United States
- Frequency
- 60 Hz
- Air Tank Style
- Hot Dog
- Number of Stages
- 1
- Lubrication Type
- True Oil-Free
- Maximum Operating Pressure
- 116 psi
- Life Expectancy
- 10,000 hr
- Duty Cycle
- Continuous
- Input Voltage
- 120V
- Free Air Flow Rate @ Maximum Pressure
- 2.9 scfh
- Sound Level
- 65 dBA
- Output Power
- 0.5 hp
- Pump Style
- Simplex
- Standards
- cULus, NSF Certified
- Item
- Air Compressor
- Phase
- Single
- Series
- Bev G
- Current Rating
- 5.7 A
- Drain Type
- Auto
Dimensions
- Overall Height
- 12.79 in
- Air Tank Size
- 1.1 gal
- Overall Width
- 13.02 in
- Overall Length
- 16.97 in
- Wire Rope Length
- 16.97 in
- Length
- 16.97 in
Description
Air Compressor, Lubrication Type True Oil-Free, Air Tank Style Hot Dog, Number of Stages 1, Output Power 0.5 hp, Free Air Flow Rate @ Maximum Pressure 2.9 scfh, Maximum Operating Pressure 116 psi, Air Tank Size 1.1 gal, Input Voltage 120V, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.