Zoro Homepage

Blower Relief Valve, 1/4 in Inlet, Male

  • Mfr # AE133

  • Zoro # G515754792


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.35 in
Product Type
Pressure Gauge
Compatible with Series
R6, R7
Compatible with Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3
Compatible with Brand
Gast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE133
Zoro #
G515754792
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.35 in
Outside Diameter
2.68 in
Inlet Size
1/4 in

Details

Item
Blower Relief Valve
Product Type
Pressure Gauge
Compatible with Series
R6, R7
Compatible with Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3
Compatible with Brand
Gast
Compatible Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3
Maximum Operating Pressure
160 psi
Inlet Type
NPT
Inlet Gender
Male
Number of Pieces
1
Minimum Operating Pressure
0 psi
Vacuum Capabilities
Pressure

Description

Pressure Gauge,for Gast Brand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.