Zoro Homepage

Blower Relief Valve, 1/4 in Inlet, Male

  • Mfr # AE134

  • Zoro # G115754789


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.35 in
Compatible with Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3
Compatible with Brand
Gast
Product Type
Vacuum Gauge Face
Compatible with Series
R6, R7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE134
Zoro #
G115754789
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.35 in
Inlet Size
1/4 in
Outside Diameter
2.68 in

Details

Compatible with Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3
Compatible with Brand
Gast
Item
Blower Relief Valve
Product Type
Vacuum Gauge Face
Compatible with Series
R6, R7
Inlet Type
NPT
Maximum Operating Pressure
160 psi
Minimum Operating Pressure
0 psi
Compatible Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3
Vacuum Capabilities
Vacuum
Inlet Gender
Male
Number of Pieces
1

Description

Vacuum Gauge Face,for Gast Brand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.