Zoro Homepage

Blower Relief Valve, 1/4 in Inlet, Male

  • Mfr # AJ496

  • Zoro # G016103334


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Pressure
0 psi
Outside Diameter
2.68 in
Overall Length
3.35 in
Vacuum Capabilities
Pressure
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ496
Zoro #
G016103334
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.68 in
Overall Length
3.35 in
Inlet Size
1/4 in

Details

Minimum Operating Pressure
0 psi
Item
Blower Relief Valve
Vacuum Capabilities
Pressure
Inlet Type
NPT
Maximum Operating Pressure
60 psi
Inlet Gender
Male
Compatible Manufacturer Part Number
R1102K-01, R2103NX, R3105-12, R3305A-1, R4110-2, R4310A-2, R4P115, R4P315A, R5125-2, R5325A-2
Number of Pieces
1

Description

Pressure Gauge,for Gast Brand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.