Zoro Homepage

C 4Am-70C-Cb60 Air Motor

  • Mfr # 4AM-70C-CB60

  • Zoro # G3266177


product price: $1,844.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Air
Rotation
CW/CCW
Overall Length
14 15/16 in
Mount Type
Face
Length Less Shaft
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM-70C-CB60
Zoro #
G3266177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 15/16 in
Length Less Shaft
6 11/16 in
Shaft Length
2 13/16 in
Overall Width
8 13/16 in
Overall Height
9 1/2 in
Shaft Diameter
1 1/8 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Manufacturers Warranty Length
1 yr
Keyway Length
2 3/8 in
Inlet Size
1/4 in

Description

C 4Am-70C-Cb60 Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 1,100 in-lb, No Load Speed 50 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1 1/8 in, Shaft Length 2 13/16 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Gear Ratio 60:1, Air Consumption 72 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.