Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor System, Oil Free, 1.1 gal Tank

  • Mfr # 1760408

  • Zoro # G203858986


product price: $2,880.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
50um Air Intake Filter, 5um Filter Regulator with Automatic Drain, Compressor Motor, Receiver and Outlet Pressure Gauges, Safety Relief Valve, Shut-Off Valve
Overall Length
15.9 in
Overall Height
13.3 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760408
Zoro #
G203858986
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.9 in
Overall Height
13.3 in
Overall Width
12 in
Outlet Size
1/4 in
Inlet Size
1/2 in
Air Tank Size
1.1 gal

Details

Phase
Single
Includes
50um Air Intake Filter, 5um Filter Regulator with Automatic Drain, Compressor Motor, Receiver and Outlet Pressure Gauges, Safety Relief Valve, Shut-Off Valve
Item
Oil-Less Rocking Piston Compressor System
Mounting Style
Rigid Base
Maximum Operating Pressure
120 psi
Frequency
60 Hz
Inlet Gender
Female
Life Expectancy
10,000 hr
Maximum Speed
1,725 RPM
Series
87R
Finish
Powder Coat
Enclosure Type
Open Dripproof
Electrical Connection
Cord With Plugs
Power Source
Corded Electric
Outlet Type
NPT
Lubrication Type
Oil Free
Input Voltage
120V AC
Duty Cycle
Continuous
Enclosed
No
Plug Type
Three Prong
Motor Type
Compressor
Air Dryer Included
No Air Dryer
Free Air Flow Rate @ Maximum Pressure
1.2 cfm
Minimum Operating Temperature
5 Degrees C
Maximum Operating Temperature
40 Degrees C
Inlet Type
NPT
Current Rating
5.7 A
Outlet Gender
Male
Thermal Protection
Built-In
Air Tank Style
Hot Dog
Sound Level
63 dB
Output Power
1/2 hp
Pump Type
Rocking Piston

Description

Item Oil-Less Rocking Piston Compressor System, Enclosed No, Lubrication Type Oil Free, Output Power 1/2 hp, Free Air Flow Rate @ Maximum Pressure 1.2 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 1.1 gal, Input Voltage 120V AC, Sound Level 63 dB, Air Dryer Included No Air Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.