Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 120V AC, 3/4 HP

  • Mfr # 1068770

  • Zoro # G714923456


product price: $3,716.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Maximum Operating Temperature
104 Degrees F
Frequency
60 Hz
Output Power
3/4 hp
Overall Height
26.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1068770
Zoro #
G714923456
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26.2 in
Overall Length
15 in
Overall Width
15 in
Air Tank Size
25 L
Outlet Size
1/4 in
Inlet Size
1/4 in

Details

Item
Electric Air Compressor
Input Voltage
120V AC
Maximum Operating Temperature
104 Degrees F
Frequency
60 Hz
Output Power
3/4 hp
Enclosed
Yes
Free Air Flow Rate @ Maximum Pressure
1.8 cfm @ 60 Hz
Thermal Protection
Yes
Duty Cycle
Continuous
Minimum Operating Temperature
41 Degrees F
Sound Level
68 dBA
Current Rating
6.6 A
Maximum Operating Pressure
116 psi
Outlet Gender
Female
Maximum Speed
1,725 RPM
Pump Type
Rocking Piston
Plug Type
Three Prong
Motor Type
Permanent Split Capacitor
Lubrication Type
Oil Free
Mounting Style
Rigid Base
Inlet Type
BSPP
Electrical Connection
Cord With Plugs
Air Tank Style
Horizontal
Enclosure Type
Open Dripproof
Air Dryer Included
No Air Dryer
Outlet Type
BSPP
Phase
Single
Inlet Gender
Female
Life Expectancy
8,000 hr
Power Source
Corded Electric
Finish
Powder Coat

Description

Item Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 3/4 hp, Free Air Flow Rate @ Maximum Pressure 1.8 cfm @ 60 Hz, Maximum Operating Pressure 116 psi, Air Tank Size 25 L, Input Voltage 120V AC, Sound Level 68 dBA, Air Dryer Included No Air Dryer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.