Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, Tank Mounted

  • Mfr # 3HBB-69T-M300AX

  • Zoro # G3744955


product price: $2,088.99
/ea
Free Shipping & Returns

Key Features

Tank Size
12 gal.
Phase
Single
HP
1/3
Voltage
115
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HBB-69T-M300AX
Zoro #
G3744955
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
12 gal.
Overall Height
21 in
Overall Length
26 in
Overall Width
14 in
Tank Size - Air Compressor
12 gal
Air Tank Size
12 gal
Inlet Size
1/4 in
Outlet Size
1/4 in

Details

Phase
Single
HP
1/3
Voltage
115
Tank Type
Horizontal
Max. Pressure
100 psi
Includes
Pump
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
1.1
Lubrication Type
Oil-Less
Motor Type
Electic
Compressor Package Type
Base Model
Standards
ASME Approved
(F)NPT Outlet
1/4 in
Free Air CFM @ Max. Pressure - Air Compressor
1.1
Pump Location - Air Compressor
Tank Mounted
Amps
6.6
On Pressure Switch Setting
80 psi
Phase - Electrical
1
Max. Pressure - Air Compressor
100 psi
Off Pressure Switch Setting
100 psi
Enclosure
No
Style - Air Compressor
Simplex
Finish
Gray Paint
HP - Air Compressor
0.33 hp
Number of Stages - Air Compressor
1
Item
Electric Air Compressor
Pump RPM
1,725
Tank Style - Air Compressor
Horizontal
Input Voltage - Air Compressor
120V AC
Lubrication Type - Air compressor
Oil Free
Number of Stages
1
ASME Tank
Yes
Item - Air Compressor
Stationary Air Compressor
Pump Type
Piston
Duty Cycle
Continuous
Thermal Protection
Yes
Control Type
Pressure Switch
Maximum Speed
1,725 RPM
Maximum Operating Pressure
100 psi
Frequency
60 Hz
Input Voltage
120V AC
Output Power
0.33 hp
Free Air Flow Rate @ Maximum Pressure
1.1 cfm
Outlet Type
NPT
Air Tank Style
Horizontal
Pump Location
Top Mount
Outlet Gender
Female
Pump Style
Simplex
Valve Type
Globe
Current Rating
6.6 A
Type
Tank Mounted Oil-less

Description

Electric Air Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 0.33 hp, Free Air Flow Rate @ Maximum Pressure 1.1 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 12 gal, Input Voltage 120V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.