Zoro Homepage

Filter 1 1/2 Npt Male Sp Aj126D

  • Mfr # AJ126D

  • Zoro # G0644975


product price: $266.99
/ea
Free Shipping & Returns

Key Features

For Use With
Flows Less Than 165 cfm
Type
Intake Air Filter Assembly
Fits Brand
Gast
Includes
Filter Element, Filter Housing
Thread Size
1 1/2" NPT(M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ126D
Zoro #
G0644975
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/2" NPT(M)

Details

Item
Intake Air Filter Assembly
For Use With
Flows Less Than 165 cfm
Type
Intake Air Filter Assembly
Fits Brand
Gast
Includes
Filter Element, Filter Housing
Compatible with Manufacturer Part Number
R4110-2, R4310A-2, R4P115, R4P315A, R5125-2, R5325A-2
Compatible with Series
Flows Less Than 165 cfm
Product Type
Intake Air Filter Assembly
Compatible with Brand
Gast

Description

Intake Air Filter Assembly, Series Not Applicable, Compatible Grainger Part Number 33K811, 33K812, 33K813, 33K814, 33K815, 33K816, Product Type Intake Air Filter Assembly, Compatible with Manufacturer Part Number R4110-2, R4310A-2, R4P115, R4P315A, R5125-2, R5325A-2, Compatible with Series Flows Less Than 165 cfm, Compatible with Brand Gast, Includes Filter Element, Filter Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.